Shop All Mechanics Length Drill Bits
Cle-Line
135° Heavy Duty Mechanics Length Drill Cle-Line 1875L Black & Gold HSS LHS/LHC 3/8
Mfr # C23707
Zoro # G4940875
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23707
- Zoro # G4940875
- UPC # 697334237075
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Depth:Dia. Ratio | 4xD |
Overall Length | 4 1/4 in |
Shank Dia. | 3/8 in |
Depth x Dia. Ratio | 4xD |
Flute Length | 2 11/16 in |
Drill Length Class | Mechanics Length |
Shank Length | 1 9/16 in |
Drill Point Length | 0.0777 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Maximum Drilling Depth | 1 1/2 in |
Description
Mechanics Length Drill Bit, 3/8 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-5562)
- POLYVANCE REINFORCING MESH 10pc SET (UR2045-10)
- J.W. WINCO DIN98-ST-20-D Revolving Handle Steel (20WG57/D)
- TOOLSOL Hex Extractor Bits (14pcs Set) For Damaged Fasteners (1010828)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/32 (C23852)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 3/8 in, 135 Degrees, High Speed Steel, Black Oxide (C23850)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/16 (C30528)
- WESTWARD Mechanics Drill, HSS, 7/16,135 Deg (2UFX2)
- Cle-Line Mechanics Length Drill Bits