Shop All Mechanics Length Drill Bits
This Product is Discontinued
Cle-Line
135° Heavy Duty Mechanics Length Drill Cle-Line 1875L Black & Gold HSS LHS/LHC 3/16 (Discontinued)
Mfr # C23703
Zoro # G4947638
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23703
- Zoro # G4947638
- UPC # 697334237037
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Depth:Dia. Ratio | 4xD |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Depth x Dia. Ratio | 4xD |
Flute Length | 1 7/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Mechanics Length |
Drill Point Length | 0.0388 in |
Maximum Drilling Depth | 3/4 in |
Shank Length | 1 1/8 in |
Description
Mechanics Length Drill Bit, 3/16 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.