Shop All Reduced Shank Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 7/16
Mfr # C18117
Zoro # G4537346
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Shank Type Reduced
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C18117
- Zoro # G4537346
- UPC # 697334181170
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 3/8 in |
Overall Length | 5 1/2 in |
Flute Length | 4 1/16 in |
Maximum Drilling Depth | 1 3/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.4375 |
Shank Length | 1 in |
Shank Size | 0.375 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 7/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT40 12 x 175 End Mill Holder (531024)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- MORSE 4-1/4" Carbide Grit Hole Saw (MHSG68)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Deep Socket (1-2367)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 45/64 (C17043)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 29/32 (C17056)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/4 (C20761)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27608)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 18.50mm (C21081)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 17/32 (C17032)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/64)
- Cle-Line Reduced Shank Drill Bits