Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F Bulk Packed
Mfr # C18033BP
Zoro # G3064980
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C18033BP
- Zoro # G3064980
- UPC # 697334004790
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 4-1/8 in |
Flute Length | 2-7/8 in |
Maximum Drilling Depth | 2 5/32 in |
Shank Size | 0.2570" |
Bit Dia. | F |
Drilling Length | 2-7/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-1/4 in |
Drill Point Length | 0.0000 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- HYDE Putty Knife, Stiff, 3", SS (01440)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J Bulk Packed (C18037BP)
- CLE-LINE #59 Cobalt 135 Deg. Jobber Length Drill Bit (C23375)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16 (C18000)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/2 (C23649)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/16 (C97325)
- IRWIN 5/32-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63910)
- Cle-Line Drill Bits