Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.90mm
Mfr # C74049
Zoro # G1163519
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.90 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C74049
- Zoro # G1163519
- UPC # 662355740491
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.90 mm |
Shank Dia. | 6.9 mm |
Overall Length | 109.00mm |
Flute Length | 69.00mm |
Maximum Drilling Depth | 2 1/32 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.2717 |
Diameter | 0.2717 |
Shank Length | 40.00mm |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0563mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.90 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Pattern, 00-Sa, w/Ergo Grips (18032-ER)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4403)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-S (C22741)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #50 (C18103)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 7/16 (C23745)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/32 (C66015)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #7 (C23207)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #20 (C18073)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #36 (C23178)
- Cle-Line Jobber Length Drill Bits