Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.60mm
Mfr # C74047
Zoro # G1163589
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.60 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C74047
- Zoro # G1163589
- UPC # 662355740477
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.60 mm |
Shank Dia. | 6.6 mm |
Overall Length | 101.00mm |
Flute Length | 63.00mm |
Maximum Drilling Depth | 1 55/64 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 38.00mm |
Shank Size | 0.2598 |
Diameter | 0.2598 |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0538mm |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 6.60 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (HI5-14)
- TEKTON TR27 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17227)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.20mm (C74039)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #42 (C23172)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #9 (C23205)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 11/64 (C68007)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 11/64 (C18437)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/32 (C23005)
- CENTURY DRILL & TOOL 3/16" Jobber Length Drill Bit (88212)
- Cle-Line Drill Bits