Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.70mm
Mfr # C74036
Zoro # G1209341
original price:
$2.48
19% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.70 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C74036
- Zoro # G1209341
- UPC # 662355740361
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.70 mm |
Shank Dia. | 3.7 mm |
Overall Length | 70.00mm |
Flute Length | 39.00mm |
Maximum Drilling Depth | 1 9/64 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1457 |
Diameter | 0.1457 |
Shank Length | 31.00mm |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.0302mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.70 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.1457, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Chalk, Red, 15 oz. (KWBC3503A)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9902D)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-Q (C23335)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/8 (C68004)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/64 (C18637)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20909)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/64 (C18631)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 13/64 (C18639)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3438)
- Cle-Line Drill Bits