Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.30mm
Mfr # C74034
Zoro # G1209332
$1.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.30 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C74034
- Zoro # G1209332
- UPC # 662355740347
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.30 mm |
Shank Dia. | 3.3 mm |
Overall Length | 65.00mm |
Flute Length | 36.00mm |
Maximum Drilling Depth | 1 1/16 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1299 |
Shank Length | 29.00mm |
Diameter | 0.1299 |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.0269mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Tool set, Steel (T-270)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #44 (C15899)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- DYNAMIC Tools 1/2" Stubby Flex Head Ratcheting Wrench (D076216)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #23 (C23191)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9.50mm (C18985)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 3/32 (C97303)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #42 (C23172)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #9 (C22705)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #3 (C23211)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11.50mm (C62904)
- Cle-Line Drill Bits