Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.10mm
Mfr # C74032
Zoro # G1209378
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.10 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C74032
- Zoro # G1209378
- UPC # 662355740323
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.10 mm |
Shank Dia. | 3.1 mm |
Overall Length | 65.00mm |
Flute Length | 36.00mm |
Maximum Drilling Depth | 1 1/16 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 29.00mm |
Shank Size | 0.122 |
Diameter | 0.122 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0253mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.10 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.1220, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/4"-10 (T/A54841)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/32 (C18436)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #7 (C23667)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.50mm (C74024)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-W (C22747)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #5 (C22710)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-D (C23323)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.00mm (45865)
- Cle-Line Jobber Length Drill Bits