Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.40mm
Mfr # C74028
Zoro # G1209350
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.40 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C74028
- Zoro # G1209350
- UPC # 697334740285
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.40 mm |
Shank Dia. | 2.4 mm |
Overall Length | 57.00mm |
Flute Length | 30.00mm |
Maximum Drilling Depth | 7/8 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.0945 |
Shank Length | 27.00mm |
Diameter | 0.0945 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0196mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.0945, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4-L)
- MILWAUKEE TOOL M12 Mounting Fan (Tool Only) (0820-20)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- JONARD TOOLS Linemans Pliers, 9-3/8" (JIC-683)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.00mm (C74011)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #28 (C23406)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.50mm (C18925)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 9/32 (C18644)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #60 (C23374)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm (C62828)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- Cle-Line Jobber Length Drill Bits