Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13.00mm
Mfr # C74057
Zoro # G1163659
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.00 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C74057
- Zoro # G1163659
- UPC # 662355740576
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 13 mm |
Overall Length | 151.00mm |
Flute Length | 101.00mm |
Maximum Drilling Depth | 2 31/32 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.5118 |
Shank Length | 50.00mm |
Shank Size | 0.5118 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.106mm |
Description
Jobber Length Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- MORSE -44-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.0 (ZWEP44811MC)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-V (C22746)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 9/64 (C23130)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/32 (C18010)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #1 (C18054)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 10.00mm (C18609)
- Cle-Line Jobber Length Drill Bits