Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.50mm
Mfr # C74022
Zoro # G1209210
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.50 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C74022
- Zoro # G1209210
- UPC # 697334740223
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.50 mm |
Shank Dia. | 11.5 mm |
Overall Length | 142.00mm |
Flute Length | 94.00mm |
Maximum Drilling Depth | 2 49/64 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.4528 |
Shank Length | 48.00mm |
Diameter | 0.4528 |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0938mm |
Description
Jobber Length Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- AIRCAT 2.3 Hp 5" Heavy Duty Angle Grinder (6380)
- KO-KEN Bit Socket TORX T30 50mm Z-series 1/4 Sq. Drive (2025Z.50-T30)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 29/64 (C97326)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 6.00mm (C62858)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #33 (C23181)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/32 (C18436)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-S (45789)
- Cle-Line Jobber Length Drill Bits