Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.80mm
Mfr # C74055
Zoro # G1163780
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.80 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C74055
- Zoro # G1163780
- UPC # 662355740552
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.80 mm |
Shank Dia. | 10.8 mm |
Overall Length | 142.00mm |
Flute Length | 94.00mm |
Maximum Drilling Depth | 2 49/64 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 48.00mm |
Diameter | 0.4252 |
Shank Size | 0.4252 |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0881mm |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Burner Orifice, Drill Size 55 (S1-029-20423-055)
- DRILL AMERICA 1"-12 Carbon Steel Bottoming Hand Tap (DWTB1-12)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #38 (C22670)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #48 (C23166)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 8.00mm (C62878)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B (C23321)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/8 (C23145)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- Cle-Line Drill Bits