Shop All Reduced Shank Drill Bits
Cle-Line
135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 1/2
Mfr # C20638
Zoro # G4941371
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20638
- Zoro # G4941371
- UPC # 697334206385
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1/2 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Half Round File - Second Cut (11027)
- SIOUX TOOLS Force Pencil Die Grinder, High Speed Straight, Bare Tool ToolKit, 18 Collet, 54000 RPM, 01 hp, 1 (5978A)
- DRILL AMERICA 5/16"-18x6" HSS Pulley Tap (DWTET6X5/16-18)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 59/64 (C17057)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 15/32 (C69374)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 37/64 (C20737)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 25/64 (C18114)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 16.00mm (C21176)
- VIKING Reduced Shank Bit, 23/32in, HSS, 135 Deg (VI 29680)
- Cle-Line Drill Bits