Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-Z
Mfr # C23124
Zoro # G4941855
Sold in multiples of 6 for $50.94
$50.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23124
- Zoro # G4941855
- UPC # 697334231240
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Z |
Shank Dia. | 13/32 in |
Overall Length | 5-1/4 in |
Flute Length | 3-7/8 in |
Maximum Drilling Depth | 2 29/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-3/8 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-P (C23114)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-G (C18034)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #21 (C23413)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 5/16 (C66017)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #10 (C23204)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- Cle-Line Jobber Length Drill Bits