Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-P
Mfr # C23114
Zoro # G4941959
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23114
- Zoro # G4941959
- UPC # 697334231141
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Shank Dia. | 5/16 in |
Overall Length | 4-5/8 in |
Flute Length | 3-5/16 in |
Maximum Drilling Depth | 2 31/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-5/16 in |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- KLEIN TOOLS Broad Head Bull Pin with Tether Hole, 1-1/4-Inch (3255TT)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-Z (C23124)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #21 (C18074)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.80mm (C18918)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #25 (C97379)
- WESTWARD 3/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV90)
- Cle-Line Drill Bits