Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2
Mfr # C23153
Zoro # G3454875
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23153
- Zoro # G3454875
- UPC # 697334231530
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 4-1/2 in |
Maximum Drilling Depth | 3 3/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.5 |
Shank Length | 1-1/2 in |
Shank Size | 0.5 |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.1036 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-527LI-40 (TOOL-527LI-40)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- DAYTON Swing Away Safety Guard, Cast Iron, White (36FX30)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/16 (C23133)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16 (C23125)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 11/32 (C23143)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.00mm (C74007)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/16 (C66001)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 27/64 (C18023)
- DRILL AMERICA #4 Cobalt Jobber Length Drill Bit (DWDCO4)
- Cle-Line Drill Bits