Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 7/16
Mfr # C69363
Zoro # G4576124
product price: $6.49
/ea
Sold in multiples of 6 for $38.94
$38.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.4375
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C69363
- Zoro # G4576124
- UPC # 697334693635
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 5-1/2 in |
Flute Length | 4-1/16 in |
Maximum Drilling Depth | 3 3/64 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-7/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill,7/16",Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide Range Distribution Grip (16477)
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53251D2B41335)
- GS TOOLING 3mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101639)
- SUNEX 3/4" Drive Heavy Duty Impact Socket Set, SAE, 17 pcs (4683)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/64 (C22996)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #10 (C23204)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC Let-R (C22986)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 17/64 (C97314)
- CLE-LINE #30 Cobalt 135 Deg. Jobber Length Drill Bit (C23404)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/16 (C18008)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.50mm (C74022)
- Cle-Line Drill Bits