Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/16
Mfr # C69347
Zoro # G2132893
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1875
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C69347
- Zoro # G2132893
- UPC # 697334693475
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 3/4 in |
Shank Length | 1 3/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0388 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- GREENLEE Wire Grip, Weight 1.34 Lbs (30758)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/8 (C69359)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 11/64 (C69346)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #20 (C23194)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.50mm (C62833)
- OSG 15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668500)
- Cle-Line Jobber Length Drill Bits