Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 21/64
Mfr # C69356
Zoro # G2133137
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3281
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C69356
- Zoro # G2133137
- UPC # 697334693567
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 21/64 in |
Shank Dia. | 5/16 in |
Overall Length | 4-5/8 in |
Flute Length | 3-5/16 in |
Maximum Drilling Depth | 2 31/64 in |
Shank Length | 1-5/16 in |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.068 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Torx® Bit Socket T40 (CDTS6N)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YP78)
- WESTWARD Tap/Die Set, 39 Pieces (1PZ49)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8607)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/8 (C69343)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/16 (C69355)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #47 (C22660)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-P (C97344)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/32 (C18010)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- Cle-Line Drill Bits