Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 13/64
Mfr # C69348
Zoro # G2132796
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2031
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C69348
- Zoro # G2132796
- UPC # 697334693482
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Shank Dia. | 3/16 in |
Overall Length | 3-5/8 in |
Flute Length | 2-7/16 in |
Maximum Drilling Depth | 1 13/16 in |
Shank Length | 1-3/16 in |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0421 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Ended Hook Roofing Blade, W, PK70 (11-939A)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- OSG Jobber Drill Bit, 11.30mm, HSS-E (62613)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/16 (C69355)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 11/64 (C69346)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #7 (C66061)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #29 (C23055)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/4-E (C22721)
- MELIN TOOL CO G Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Letter (HDR-G)
- Cle-Line Drill Bits