Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #60
Mfr # C23374
Zoro # G7682066
original price:
$1.75
11% off
$1.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23374
- Zoro # G7682066
- UPC # 697334233749
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 |
Shank Dia. | 1/32 in |
Overall Length | 1-5/8 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 15/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0083 in |
Description
Jobber Length Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0400, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 120V Two Setting Heat Gun (703023)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- DEWALT 1/2" x 6" Drill Bit Premium Percussion (DW5235)
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- CLE-LINE #53 Cobalt 135 Deg. Jobber Length Drill Bit (C23381)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/16 (C23361)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #9 (C18062)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18020)
- EAZYPOWER 7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82290)
- Cle-Line Jobber Length Drill Bits