Shop All Mechanics Length Drill Bits
Cle-Line
135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 9/32
Mfr # C30518
Zoro # G2612084
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Decimal Equivalent 0.2813
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C30518
- Zoro # G2612084
- UPC # 697334305187
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Depth x Dia. Ratio | 4xD |
Overall Length | 3 3/4 in |
Depth:Dia. Ratio | 4xD |
Shank Dia. | 17/64 in |
Flute Length | 2 1/4 in |
Shank Length | 1 1/2 in |
Shank Size | 0.2812 |
Diameter | 0.28125 |
Drill Point Length | 0.0582 in |
Maximum Drilling Depth | 1 1/8 in |
Drill Length Class | Mechanics Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Mechanics Length Drill Bit, 9/32 in, 135 Degrees , Cobalt Material - Machining, Straw/Bronze Finish - Machining, Measurement System Fractional Inch, 0.2813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- MILWAUKEE TOOL 2-1/4" x 1" Annular Cutter (49-59-2025)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/64 (C23841)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 29/64 (C23855)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/8 (C30508)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 19/64 (C30519)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 932 Drill Size, Fraction, 02812 Drill Size (350N118)
- Cle-Line Mechanics Length Drill Bits