Shop All Mechanics Length Drill Bits
Cle-Line
135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 11/32
Mfr # C30522
Zoro # G2737113
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C30522
- Zoro # G2737113
- UPC # 697334305224
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Flute Length | 2 5/8 in |
Overall Length | 4 1/8 in |
Shank Dia. | 11/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.3438 |
Diameter | 0.34375 |
Shank Length | 1 1/2 in |
Maximum Drilling Depth | 1 3/8 in |
Drill Length Class | Mechanics Length |
Drill Point Length | 0.0712 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Mechanics Length Drill Bit, 11/32 in, 135 Degrees , Cobalt Material - Machining, Straw/Bronze Finish - Machining, Measurement System Fractional Inch, 0.3438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 10 mm M10 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30093)
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- MILWAUKEE TOOL M18 FUEL Mud Mixer w/180° Handle (2810-20)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2 (46261)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 13/32 (C30526)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 31/64 (C23857)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/32 (C23852)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/4 in, 135 Degrees, High Speed Steel, Black Oxide (C23842)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- Cle-Line Drill Bits