Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 7/16
Mfr # C23745
Zoro # G7369927
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23745
- Zoro # G7369927
- UPC # 697334237457
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Size | 7/16" |
Shank Dia. | 7/16 in |
Overall Length | 12 in |
Flute Length | 4 1/16 in |
Maximum Drilling Depth | 1 3/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 7 15/16 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0906 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 3/4 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb (11335K)
- KO-KEN Socket 14mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-14)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #16 (C97370)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-R (C23336)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #31 (C23183)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #47 (C23167)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/64 (C18439)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 6.00mm (C62858)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- Cle-Line Drill Bits