Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 25/64
Mfr # C23742
Zoro # G4941496
product price: $18.55
/ea
Sold in multiples of 6 for $111.30
$111.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3906
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23742
- Zoro # G4941496
- UPC # 697334237426
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Overall Length | 12 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 1 9/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 8 1/4 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0809 in |
Description
Extra Long Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 1 9/16 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61809)
- DRILL AMERICA 3/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/32)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 3/16 (C23729)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 21/64 (C23738)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #53 (C22652)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #36 (C23178)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-V (C22746)
- DRILL AMERICA 31/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP31/64)
- Cle-Line Drill Bits