Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 21/64
Mfr # C23738
Zoro # G4941511
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3281
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23738
- Zoro # G4941511
- UPC # 697334237389
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 21/64 in |
Shank Dia. | 21/64 in |
Overall Length | 12 in |
Flute Length | 3 5/16 in |
Maximum Drilling Depth | 1 5/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 8 11/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.068 in |
Description
Extra Long Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 1 5/16 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- RIDGID Pipe Wrench, Straight, Cast Iron, 24 in L, 3 in Jaw Capacity (24)
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 3/16 (C23729)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 25/64 (C23742)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/4-E (C23733)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.60mm (C74026)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32 (C23127)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2 (C23153)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.40mm (45849)
- Cle-Line Drill Bits