Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 15/64
Mfr # C23732
Zoro # G4948776
product price: $9.29
/ea
Sold in multiples of 12 for $111.48
$111.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 15/64 in
- Decimal Equivalent 0.2344
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23732
- Zoro # G4948776
- UPC # 697334237327
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 12 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 15/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 9 3/8 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0485 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Extra Long Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 15/16 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L (HS2861)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- KIPP Round Spirit Level W. Mounting Flange D1=14 H=10, Form:A Brass, Comp:Polyamide, D=20, E30' (K1154.1141030)
- MITUTOYO Tap Wrench with Ratchet (985-121)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13.00mm (C18618)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/16 (C18646)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #33 (C23181)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC Let-F (C19194)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #60 (C18113)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 7/64 (C69342)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0465)
- Cle-Line Drill Bits