Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/2
Mfr # C23749
Zoro # G4941557
Sold in multiples of 6 for $144.90
$144.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23749
- Zoro # G4941557
- UPC # 697334237495
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 12 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 7 1/2 in |
Drill Point Length | 0.1036 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Housing Kit (ML14-34-0003)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- MILWAUKEE TOOL 300 ft. Open Reel Long Tape (48-22-5230)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/4-E (C23733)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 5/16 (C23737)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #36 (C23178)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.00mm (C74003)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #60 (C23154)
- BOSCH Cobalt Jobber Length Drill Bit 6pk. (CO4147)
- Cle-Line Drill Bits