Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/16
Mfr # C23637
Zoro # G4941575
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23637
- Zoro # G4941575
- UPC # 697334236375
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 6 in |
Flute Length | 3 3/16 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 2 13/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0647 in |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 1 1/4 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- TOOLPRO Purlin Clip Installation Tool for AF14 VF14 Clips (TP05185)
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 7/32 (C23631)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 3/16 (C23629)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/32 (C23627)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 6.00mm (C62858)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/16 (C22751)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/8 (C69343)
- ZORO SELECT 3/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101875B)
- Cle-Line Drill Bits