Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/2
Mfr # C23649
Zoro # G4941660
product price: $20.25
/ea
Sold in multiples of 6 for $121.50
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23649
- Zoro # G4941660
- UPC # 697334236498
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 1/2 in |
Drill Point Length | 0.1036 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 166-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (449013)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 9/64 (C23626)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/32 (C23627)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 7/32 (C23631)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #25 (C97379)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/16 (C23149)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #10 (C22704)
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP6)
- Cle-Line Drill Bits