Shop All Jobber Length Drill Bits
Cle-Line
135° 1/4 Hex Shank Drill Cle-Line 1816 Bright HSS RHS/RHC 9/64
Mfr # C20516
Zoro # G4948651
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish Bright (Uncoated)
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C20516
- Zoro # G4948651
- UPC # 697334205166
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Flute Length | 1 3/4 in |
Depth:Dia. Ratio | 4xD |
Shank Hex Size | 1/4 in |
Details
Item | Hex Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Bright (Uncoated) |
Flute Type | Spiral |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Impact Rated | No |
Standards | Not Rated |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Shank Type - Machining | Hex |
Material - Machining | High Speed Steel |
Spiral Direction | Right Hand |
Series | 1816 |
Helix Angle | 23 Degrees to 26 Degrees |
Drill Bit Point Type | Split Point |
Description
Hex Shank Drill Bit, 9/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4778)
- GREENLEE Drill/Tap/Countersink Set, Metric, 6 Pc (DTAPKITM)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #11 (C23423)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #20 (C18073)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1/4-E (C23007)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 1/8 (C68118)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #9 (C18062)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- Cle-Line Jobber Length Drill Bits