Shop All Step Drill Bits
Cle-Line
118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/8-1/2 x 1/32
Mfr # C20296
Zoro # G4954455
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Tin
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/8 in to 1/2 in
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20296
- Zoro # G4954455
- UPC # 697334202967
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1/2 in |
Shank Size | 1/4" |
Sizes Included | 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Number of Hole Sizes | 25 |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
Overall Length | 3 1/8 in |
Maximum Hole Size | 1/2 in |
Minimum Hole Size | 1/8 in |
Shank Diameter | 1/4 in |
Shank Length | 3 1/8 in |
Number Hole Sizes | 13 |
Description
Step Drill,TiN,1/8-1/2 x 1/32, High Speed Steel, TiN, 1/8 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/2 QUICK 4-20 N·m Size of mount 9x12 mm (50184002)
- HANSON 10 Piece Hex Head Multi-Spline Extractor Set (53226)
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853278,532 6 (853278)
- BOSCH Spline Core Bit With Shank, 5 In, 22 L (HC8075)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8 (C20290)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- RUKO TOOLS Step Drill, Cobalt (101004E)
- CLEVELAND Step Drill (C20313)
- Cle-Line Drill Bits