Shop All Step Drill Bits
Cle-Line
118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-1/2 x 1/16
Mfr # C20285
Zoro # G4954446
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 3/16 in to 1/2 in
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20285
- Zoro # G4954446
- UPC # 697334202851
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 1/2 in |
Shank Size | 1/4" |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" |
Number of Hole Sizes | 6 |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Overall Length | 3 1/8 in |
Minimum Hole Size | 3/16 in |
Number Hole Sizes | 6 |
Maximum Hole Size | 1/2 in |
Shank Length | 3 1/8 in |
Shank Diameter | 1/4 in |
Description
Step Drill,3/16-1/2 x 1/16, High Speed Steel, Bright (Uncoated), 3/16 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Extension 7/16" Dr, 2 3/4 in L, 1 Pieces, Black Oxide (J7121)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15124)
- REED DOUBLE SOCKET VALUE SET-3 WRENCHES 02930 (LVDSSET)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8 (C20290)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- BIG HORN 6 Inch Pocket Hole Drill Bit (19130)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- Cle-Line Step Drill Bits