Shop All Step Drill Bits
Cle-Line
118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8
Mfr # C20290
Zoro # G4954385
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/4 in to 1 3/8 in
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20290
- Zoro # G4954385
- UPC # 697334202905
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 1 3/8 in |
Shank Size | 3/8" |
Sizes Included | 7/8", 1-3/8" |
Number of Hole Sizes | 2 |
Drill Bit Sizes Included | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in |
Overall Length | 3 1/4 in |
Number Hole Sizes | 9 |
Minimum Hole Size | 1/4 in |
Maximum Hole Size | 1 3/8 in |
Shank Length | 3 1/4 in |
Shank Diameter | 3/8 in |
Description
Step Drill,7/8-1 3/8, High Speed Steel, Bright (Uncoated), 1/4 in to 1 3/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS20/10, 6X7-30X32MM 2/3-tray10-pcs. (96830166)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 78Inch to 118Inch, VACO (25961)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- Cle-Line Step Drill Bits