Shop All Step Drill Bits
Cle-Line
118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-1/8 x 1/16
Mfr # C20293
Zoro # G4954376
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/4 in to 1 1/8 in
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20293
- Zoro # G4954376
- UPC # 697334202936
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 1 1/8 in |
Shank Size | 3/8" |
Sizes Included | 7/8", 1-1/8" |
Number of Hole Sizes | 2 |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Overall Length | 3 1/16 in |
Shank Length | 3 1/8 in |
Minimum Hole Size | 1/4 in |
Shank Diameter | 3/8 in |
Number Hole Sizes | 15 |
Maximum Hole Size | 1 1/8 in |
Description
Step Drill,7/8-1-1/8, High Speed Steel, Bright (Uncoated), 1/4 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench Set, Revrsbl, 10 Pcs, 10-19mm (MWS-10RCU)
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- WESTWARD Silver/Deming Drill, 3/4,118 Deg (6WUX1)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8 (C20290)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- DRILL AMERICA #5 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5HEX)
- IRWIN Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch (10220cb)
- Cle-Line Step Drill Bits