Shop All Reduced Shank Drill Bits
Cle-Line
118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 5/8
Mfr # C20678
Zoro # G4953746
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/8 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
- Decimal Equivalent 0.6250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20678
- Zoro # G4953746
- UPC # 697334206781
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 2 1/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 5/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- STARRETT Depth Rod, 0-1" 443/445 Depth Micrometers (PT99341)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5360CF)
- PROTO Locking Extension 1/2" Dr, 36 in L, 1 Pieces, Chrome (J5465)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C17046)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-1/4 (C20699)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 37/64 (C20675)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/2 (C20765)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 29/64 (C23862)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 49/64 (C20749)
- WESTWARD Silver/Deming Drill, 19/32, Co, 118Deg (5TVN3)
- Cle-Line Drill Bits