Shop All Reduced Shank Drill Bits
Cle-Line
118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 19.50mm
Mfr # C21183
Zoro # G4954227
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 19.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7677
- Drill Bit Finish Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C21183
- Zoro # G4954227
- UPC # 697334211839
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 19.50 mm |
Shank Dia. | 12.70 mm |
Overall Length | 152.40 mm |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 57.15 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 19.50 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m21x1.5 HSS Metric Hand Tap (DWTSMT21X1.5)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 29/64 (C18118)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 29/64 (C23862)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/2 (C17094)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 11/16 (C20662)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 49/64 (C20749)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27608)
- SUPER TOOL Silver Deming Drill, 1 Carb Tip, 118pt. (961664)
- Cle-Line Drill Bits