Shop All Jobber Length Drill Bits
Cle-Line
118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64
Mfr # C10603
Zoro # G2146324
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C10603
- Zoro # G2146324
- UPC # 662355106037
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 0.1094" |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 7/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8" |
Drill Diameter Tolerance | +0.0000"/-0.0005" |
Drill Point Length | 0.0329" |
Drill Length Class | Jobber Length |
Shank Hex Size | 7/64 in |
Description
Hex Shank Drill Bit, 7/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- DRILL AMERICA 19/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO19/64)
- BLAIR Blair BLR14006 Holcutter kit (BLR14006)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/64 (C10605)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/32 (C10614)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-Z (C18053)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.10mm (C74043)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #7 (C15943)
- Cle-Line Drill Bits