Shop All Jobber Length Drill Bits
Cle-Line
118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/64
Mfr # C10601
Zoro # G2146349
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.0781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10601
- Zoro # G2146349
- UPC # 662355106013
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 0.0781" |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 5/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1" |
Drill Point Length | 0.0235" |
Drill Diameter Tolerance | +0.0000"/-0.0005" |
Drill Length Class | Jobber Length |
Shank Hex Size | 5/64 in |
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 12mm, 14mm, 17mm, 19mm, 22mm, 24mm Metric Socket, 6 Points (8196MH)
- GEARWRENCH 1/2" Drive Locking Extension 10" (81350)
- DRILL AMERICA 15/16in-18 UNS HSS Plug Tap and 7/8in HSS 1/2in Shank Drill Bit Kit (POUFS15/16-18)
- TECHNIKS ER Collet, ER32, 3/8 in. (04232-3/8)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-F (C66034)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 5/16 (C19176)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- VIKING NORSEMAN DRILL 5700 0 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Bit 12 Pk 1/4" (05700)
- Cle-Line Drill Bits