Shop All Jobber Length Drill Bits
Cle-Line
118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/32
Mfr # C10622
Zoro # G2146498
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Hex
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.4062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C10622
- Zoro # G2146498
- UPC # 697334106227
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32" |
Overall Length | 5 1/4 in |
Flute Length | 3 7/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-9/16" |
Shank Hex Size | 13/32 in |
Drill Diameter Tolerance | +0.0000" / -0.0010" |
Description
Hex Shank Drill Bit, 13/32 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 7 Inch Vacuum Metal Dust Shroud Cover with 3 Inch Grinder Neck ID Opening (DS7SL)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- DEWALT Battery Charger for 20V/60V (DCB104)
- CRESCENT Eshok-Guard 3/8" Socket Isolator (CAEAD324)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/16 (C10616)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7.00mm (C62868)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #1 (C23213)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #51 (C18104)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4134)
- Cle-Line Jobber Length Drill Bits