Shop All Taper Shank Drill Bits
Cle-Line
118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8
Mfr # C20556
Zoro # G4952921
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/8 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.8750
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20556
- Zoro # G4952921
- UPC # 697334205562
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/8 in |
Overall Length | 1 3/4 in |
Flute Length | 6 1/8 in |
Maximum Drilling Depth | 6 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Taper Shank Size | MT3 |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Taper Shank Drill Bit, Drill Bit Size 7/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- DEWALT Cordless Biscuit Joiner, 20V, Brushless (DCW682B)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- EAZYPOWER Bit Holder, 5" (35792/B)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- Cle-Line Taper Shank Drill Bits