Shop All Taper Shank Drill Bits
Cle-Line
118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 63/64
Mfr # C20563
Zoro # G4952967
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 63/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.9844
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20563
- Zoro # G4952967
- UPC # 697334205630
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 63/64 in |
Overall Length | 11 in |
Flute Length | 6 3/8 in |
Maximum Drilling Depth | 6 3/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Taper Shank Size | MT3 |
Description
Taper Shank Drill Bit, Drill Bit Size 63/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. Carbide Grit Hole Saw (49-56-0413)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20556)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24734)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- DRILL AMERICA 17.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM17.00)
- Cle-Line Taper Shank Drill Bits