Shop All Taper Shank Drill Bits
Cle-Line
118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64
Mfr # C20555
Zoro # G4953000
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 55/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.8594
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20555
- Zoro # G4953000
- UPC # 697334205555
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 55/64 in |
Overall Length | 1 3/4 in |
Flute Length | 6 1/8 in |
Maximum Drilling Depth | 6 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Taper Shank Size | MT3 |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Taper Shank Drill Bit, Drill Bit Size 55/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 14 Socket Bit x 1" - 3/8 S (228XZN14SB)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (8942)
- VAUGHAN MANUFACTURING 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24734)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- Cle-Line Drill Bits