Shop All Taper Shank Drill Bits
Cle-Line
118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 27/64
Mfr # C20527
Zoro # G4953177
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.4219
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20527
- Zoro # G4953177
- UPC # 697334205272
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Overall Length | 7 1/4 in |
Flute Length | 3 7/8 in |
Maximum Drilling Depth | 3 7/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Taper Shank Size | MT1 |
Description
Taper Shank Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Ground Rod Driver (48-62-4045)
- FLEMING SUPPLY 70-piece Capacity Wall Mount / Drawer Battery Organizer with Removeable Volt Tester for Office/Home (550810ALQ)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- GREENLEE Valve Unit-Release 767 (24520)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20556)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber DIN 345 25.00 mm (026250)
- Cle-Line Taper Shank Drill Bits