Shop All Taper Shank Drill Bits
Cle-Line
118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-27/64
Mfr # C20591
Zoro # G4953457
product price: $161.76
/ea
Free Shipping & Returns
$161.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 27/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.4219
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C20591
- Zoro # G4953457
- UPC # 697334205913
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 27/64 in |
Overall Length | 14 3/4 in |
Flute Length | 9 1/8 in |
Maximum Drilling Depth | 9 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Taper Shank Size | MT4 |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Taper Shank Drill Bit, Drill Bit Size 1 27/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- CRAWFORD PRODUCTS 2PK Giant StorageHanger, MN (GSH)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20556)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24734)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- Cle-Line Taper Shank Drill Bits