Shop All Reduced Shank Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 15/32
Mfr # C69374
Zoro # G4941995
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C69374
- Zoro # G4941995
- UPC # 697334693741
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 3/8 in |
Overall Length | 5 3/4 in |
Flute Length | 4 5/16 in |
Maximum Drilling Depth | 1 7/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 15/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynastraight Finishing Tool (13504)
- QLT BY MARSHALLTOWN Drywall Mud Masher, 24-1/2 In, Sq Head (MM662)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-162-163-UNGL)
- ZEPHYR Power Bit, Hex Shank, Single End, PK250 (TS212-8-250PK)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-1/8 (C20697)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 25/64 (C18114)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 17.50mm (C21079)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 51/64 (C20669)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 13.00mm (C21070)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 13/16 (C20689)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- Cle-Line Reduced Shank Drill Bits