Shop All Reduced Shank Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 1/2
Mfr # C69376
Zoro # G4942010
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C69376
- Zoro # G4942010
- UPC # 697334693765
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1/2 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 6-3/4X5/8"" (406-0)
- WERA Nut Driver Set, 7 Pieces, Metric, Solid (05029510001)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/2" Drive (KTI72478)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 16.50mm (C21177)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 5/8 (C20678)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 55/64 (C20725)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 11/16 (C17042)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 27/64 (C23860)
- URETHANE SUPPLY CO Mini-Weld Model 7 Airless Plastic Welder Kit (URE5700HT)
- Cle-Line Reduced Shank Drill Bits