Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59
Mfr # C22646
Zoro # G2532302
original price:
$1.09
9% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C22646
- Zoro # G2532302
- UPC # 697334226468
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #59 |
Shank Dia. | 1/32 in |
Overall Length | 1-5/8 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 15/16 in |
Drill Point Length | 0.0123 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0410, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 3-5/8In (600098CF)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #41 (C22667)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #27 (C22684)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-L (C97340)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.00mm (C22888)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/8 (C23349)
- WESTWARD 160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV6)
- Cle-Line Jobber Length Drill Bits