Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.10mm
Mfr # C22815
Zoro # G4942756
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.10 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C22815
- Zoro # G4942756
- UPC # 697334228158
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.10 mm |
Shank Dia. | 2.1 mm |
Overall Length | 49.00mm |
Flute Length | 24.00mm |
Maximum Drilling Depth | 45/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 25.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Black Jobber Drill,118 deg. Pt,2.1mm, Drill Bit Size 2.10 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0827, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- MAKITA 18V LXT® Job Site Radio (XRM05W)
- FREUD Forstner Bit, 1-3/4" dia. (PB-013)
- BESSEY Horiz Toggle Clamp, AngleBase, 450lb, 3/4in (STC-HA20)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #6 (C18059)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J (C18037)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.80mm (C74055)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1604 Black & Gold HSS RHS/RHC 3/16 (C69050)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #7 (C66061)
- IRWIN Bit Drill #39Wire Ga Cd (81139)
- Cle-Line Jobber Length Drill Bits